Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal-A/C Evap Tube(O Ring), 15-3614

  • Mfr # 15-3614

  • Zoro # G2291804


product price: $3.79
/ea
Sold in multiples of 6 for $22.74

Key Features

Material
Neoprene
Color
Black
Inside Diameter (in)
0.430 Inch
Rim Shape
Round
Thickness (in)
0.700 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-3614
Zoro #
G2291804
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter (in)
0.430 Inch
Thickness (in)
0.700 Inch

Details

Material
Neoprene
Color
Black
Rim Shape
Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.