Zoro Homepage

Seal Asm-R/Axl Shf

  • Mfr # 291-341

  • Zoro # G800630244


product price: $24.85
/ea

Key Features

Seal Material
Rubber, Steel
Inside Diameter (in)
1.570 Inch
Outside Diameter (in)
2.380 Inch
Thickness (in)
0.470 Inch
Width (in)
2.600 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291-341
Zoro #
G800630244
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter (in)
1.570 Inch
Outside Diameter (in)
2.380 Inch
Thickness (in)
0.470 Inch
Width (in)
2.600 Inch

Details

Seal Material
Rubber, Steel
Sealant Coat Added
Yes

Description

Seal Asm-R/Axl Shf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.