Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SEAL-F/INJR

  • Mfr # 217-3360

  • Zoro # G002174768


product price: $11.99
/ea

Key Features

Material
Rubber
Color
Black
O-Ring/Seal 1 Thickness (in)
0.070 Inch
O-Ring/Seal 1 Outside Diameter (in)
0.580 Inch
O-Ring/Seal 1 Inside Diameter (in)
0.433 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
217-3360
Zoro #
G002174768
UPC #
-
Country of Origin
Unknown

Dimensions

O-Ring/Seal 1 Thickness (in)
0.070 Inch
O-Ring/Seal 1 Outside Diameter (in)
0.580 Inch
O-Ring/Seal 1 Inside Diameter (in)
0.433 Inch

Details

Material
Rubber
Color
Black
Number Of O-Rings
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.