Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal-F/Pmp Hsg (O Ring)

  • Mfr # 12602379

  • Zoro # G000619094


product price: $13.85
/ea

Key Features

Length
1.4 in
Height (in)
0.1 in
Width (in)
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12602379
Zoro #
G000619094
UPC #
808709776246
Country of Origin
Unknown

Dimensions

Length
1.4 in
Height (in)
0.1 in
Width (in)
1.4 in

Details

Item
Fuel Pump Housing Seal

Description

Seal-F/Pmp Hsg (O Ring)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.