Zoro Homepage

SEAL FRT DIFF BRG ADJR(O RING)

  • Mfr # 15521872

  • Zoro # G802174791


product price: $10.85
/ea

Key Features

Outside Diameter (in)
4.173 Inch
Inside Diameter (in)
3.917 Inch
Thickness (in)
4.600 Inch
Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15521872
Zoro #
G802174791
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Outside Diameter (in)
4.173 Inch
Inside Diameter (in)
3.917 Inch
Thickness (in)
4.600 Inch

Details

Seal Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.