Zoro Homepage

Seal Frt Drv Axle Inr Shf, 12479302

  • Mfr # 12479302

  • Zoro # G2841480


product price: $18.55
/ea

Key Features

Seal Material
Rubber, Steel
Seal Type
Gasket
Thickness (in)
0.602 Inch
Inside Diameter (in)
1.560 Inch
Outside Diameter (in)
2.720 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12479302
Zoro #
G2841480
UPC #
808709740483
Country of Origin
Unknown

Dimensions

Thickness (in)
0.602 Inch
Inside Diameter (in)
1.560 Inch
Outside Diameter (in)
2.720 Inch

Details

Seal Material
Rubber, Steel
Seal Type
Gasket
Rim Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.