Zoro Homepage

Seal Kit A/C Compressor, 15-2556GM

  • Mfr # 15-2556GM

  • Zoro # G200619153


original price: $20.15
5% off
new price: $18.95
/ea

Key Features

Weight
1.82 lb
Features
Universal Or Specific Fit
O-Ring Maximum Inside Diameter (in)
0.862 in
O-Ring Minimum Inside Diameter (in)
0.276 in
O-Ring Maximum Outside Diameter (in)
0.965 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-2556GM
Zoro #
G200619153
UPC #
-
Country of Origin
Unknown

Dimensions

O-Ring Maximum Inside Diameter (in)
0.862 in
O-Ring Minimum Inside Diameter (in)
0.276 in
O-Ring Maximum Outside Diameter (in)
0.965 in
O-Ring Minimum Outside Diameter (in)
0.335 in

Details

Weight
1.82 lb
Features
Universal Or Specific Fit
Item
AC System Seal Kit

Description

Seal Kit A/C Compressor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.