
Seal Kit-Frt Whl Drv Shf (Lhs), 19258416
Mfr # 19258416
Zoro # G2843142
product price: $9.89
/eaKey Features
Length
9.5 in
Height (in)
1.6 in
Width (in)
7 in
Grade Type
Regular
Fit Type
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19258416
Zoro #
G2843142
UPC #
707773813997
Country of Origin
Unknown
Dimensions
Length
9.5 in
Height (in)
1.6 in
Width (in)
7 in
Details
Item
Automatic Transmission Front Wheel Drive Shaft Seal
Grade Type
Regular
Fit Type
Specific
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.