Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal-Oil Pan Drain Plug(O-Ring)

  • Mfr # 21007240

  • Zoro # G500555366


product price: $1.85
/ea
Sold in multiples of 6 for $11.10

Key Features

Thickness
0.100 Inch
Material
Rubber
Outside Diameter (in)
1-1/32 Inch
Inside Diameter (in)
7/16 Inch
Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21007240
Zoro #
G500555366
UPC #
808709385103
Country of Origin
Unknown

Dimensions

Thickness
0.100 Inch
Outside Diameter (in)
1-1/32 Inch
Inside Diameter (in)
7/16 Inch

Details

Material
Rubber
Quantity
1

Description

Seal-Oil Pan Drain Plug(O-Ring)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.