
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15759293
Zoro #
G7362151
UPC #
808709386278
Country of Origin
Unknown
Dimensions
Length
3.3 in
Inside Dia.
0.551 in
Ring Thickness (in)
0.097 in
Washer Thickness (in)
0.063 in
Width (in)
1.6 in
Outside Diameter
1.102 in
Height (in)
0.2 in
Details
Material
Aluminum, Rubber
Item
Engine Oil Cooler Inlet Hose Seal
Type
Dual
Grade Type
Regular
Ring Color
Natural
Description
AC Delco seal ring / washer's built a reputation in the automotive industry for quality and craftmanship. We manufacture seal ring / washer's for virtually every automobile on the road today. AC Delco seal ring / washer's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.