Zoro Homepage

Seal-Throt Body Htr Inl Pipe (O Ring), 24504709

  • Mfr # 24504709

  • Zoro # G2848882


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Material
EPDM Rubber
Thickness (in)
0.125 Inch
Rim Shape
Round
Inside Diameter (in)
0.500 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24504709
Zoro #
G2848882
UPC #
707773927588
Country of Origin
Unknown

Dimensions

Thickness (in)
0.125 Inch
Inside Diameter (in)
0.500 Inch

Details

Material
EPDM Rubber
Rim Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.