Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal-Veh Spd Sen (0 Ring), 10054241

  • Mfr # 10054241

  • Zoro # G2841672


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Material
Polyacrylate Rubber
Inside Diameter (in)
11/16 Inch
Thickness (in)
1/8 Inch
Outside Diameter (in)
7/8 Inch
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10054241
Zoro #
G2841672
UPC #
36666155709
Country of Origin
Unknown

Dimensions

Inside Diameter (in)
11/16 Inch
Thickness (in)
1/8 Inch
Outside Diameter (in)
7/8 Inch

Details

Material
Polyacrylate Rubber
Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.