Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealoil Fil Cap(O Ring), 24100002

  • Mfr # 24100002

  • Zoro # G2161080


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Features
Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Overall Height (In.)
1.37
Inside Diameter
1.11"
Outside Diameter
1.33"
Weight
0.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24100002
Zoro #
G2161080
UPC #
808709752523
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.37
Inside Diameter
1.11"
Outside Diameter
1.33"
Tooth Thickness
0.21
Width (in)
1.77
Length (in)
2.04

Details

Features
Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors.. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Weight
0.05
Material
Rubber
Color
Black
Rim Shape
Round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.