Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Sensor Asm-Brk Ped Posn, 13597428 13597428

Sensor Asm-Brk Ped Posn, 13597428 (Discontinued)

  • Mfr # 13597428
  • Zoro # G5596100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13597428
Zoro #
G5596100
UPC #
808709386957
Country of Origin
Unknown

Dimensions

Length
3.7 in
Width
3.2 in
Height
1.6 in

Details

Weight
0.07 lb
Material
Plastic
Programmable
Yes
Terminal Type
Blade
Number of Terminals
3
Connector Shape
Rectangle
Connector Gender
Female
Item
Brake Pedal Position Sensor
Number of Connectors
1
Terminal Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.