Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Asm-Eng Oil Press, 12677838

  • Mfr # 12677838

  • Zoro # G5592987


product price: $69.29
/ea

Key Features

Connector Gender
Female
Terminal Gender
Male
Number of Connectors
1
Height (in)
2.03 in
Connector Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12677838
Zoro #
G5592987
UPC #
808709599685
Country of Origin
Unknown

Dimensions

Height (in)
2.03 in
Length (in)
3.06 in
Width (in)
2.03 in

Details

Item
Engine Oil Pressure Sensor
Connector Gender
Female
Terminal Gender
Male
Number of Connectors
1
Connector Shape
Round
Number of Terminals
3
Connector Color
Black
Terminal Type
Blade/Pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.