Zoro Homepage

Sensor Asm-Frt Whl Spd, 13470639

  • Mfr # 13470639

  • Zoro # G5598027


product price: $42.99
/ea

Key Features

Number of Terminals
2
Terminal Gender
Male
Connector Gender
Female
Connector Color
Black
Length (in)
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13470639
Zoro #
G5598027
UPC #
808709320739
Country of Origin
Unknown

Dimensions

Length (in)
17 in
Mounting Depth (in)
1.44 in
Width (in)
4 in
Height (in)
4 in

Details

Number of Terminals
2
Terminal Gender
Male
Connector Gender
Female
Connector Color
Black
Connector Shape
Square
Item
Front Wheel Speed Sensor
Terminal Type
Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.