Zoro Homepage

Sensor Asm-Frt Whl Spd, 84356645

  • Mfr # 84356645

  • Zoro # G5647541


product price: $36.39
/ea

Key Features

Color
Black
Terminal Gender
Male
Wiring Harness Length (in)
31-5/16 Inch
Connector Gender
Female
Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84356645
Zoro #
G5647541
UPC #
808709696612
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
31-5/16 Inch

Details

Color
Black
Terminal Gender
Male
Connector Gender
Female
Hardware Included
Yes
Wiring Harness Included
Yes
Terminal Type
Blade, Pin
Number Of Connectors
1
Number Of Terminals
2
Connector Shape
Oval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.