Zoro Homepage

Sensor Asm-Frt Whl Spd, 84356646

  • Mfr # 84356646

  • Zoro # G5648917


product price: $39.75
/ea

Key Features

Length (in)
15.5 in
Height (in)
1.3 in
Terminal Gender
Male
Connector Color
Black
Width (in)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84356646
Zoro #
G5648917
UPC #
808709696629
Country of Origin
Unknown

Dimensions

Length (in)
15.5 in
Height (in)
1.3 in
Width (in)
6.5 in
Mounting Depth (in)
0.72 in

Details

Terminal Gender
Male
Item
Front Wheel Speed Sensor
Connector Color
Black
Connector Shape
Oval
Connector Gender
Female
Terminal Type
Blade
Number of Terminals
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.