Zoro Homepage

Sensor Asm-Htd Oxy(Pre-Catalyst Bank 1 S, 12701634

  • Mfr # 12701634

  • Zoro # G5600912


product price: $67.19
/ea

Key Features

Weight
0.41 lb
Length
16.67 in
Features
Programming Required
Width
12.05 in
Height
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12701634
Zoro #
G5600912
UPC #
193468106718
Country of Origin
Unknown

Dimensions

Length
16.67 in
Width
12.05 in
Height
3.05 in
Thread Dia.
0.71 in
Thread Size
M18-1.5
Wiring Harness Length
7.09 in
Wrench Size (mm)
22 mm

Details

Weight
0.41 lb
Features
Programming Required
Mounting Style
Threaded
Sensor Type
Heated
Connector Shape
Oval
Item
Heated Oxygen Sensor
Connector Gender
Male
Number of Wires
4
Fit Type
Specific

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.