Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Asm-Rr Whl Spd, 22739481

  • Mfr # 22739481

  • Zoro # G5599941


product price: $69.19
/ea

Key Features

Includes
Mounting Hardware
Connector Shape
Oval
Connector Gender
Female
Mounting Depth (in)
2.43 in
Length (in)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22739481
Zoro #
G5599941
UPC #
707773972489
Country of Origin
Unknown

Dimensions

Mounting Depth (in)
2.43 in
Length (in)
3.5 in
Height (in)
1.1 in
Width (in)
1.7 in

Details

Includes
Mounting Hardware
Connector Shape
Oval
Connector Gender
Female
Item
Rear Wheel Speed Sensor
Terminal Type
Blade
Number of Terminals
2
Terminal Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.