Zoro Homepage

Sensor Asm-Rr Whl Spd, 23483152

  • Mfr # 23483152

  • Zoro # G600555914


product price: $41.79
/ea

Key Features

Color
Black
Hardware Included
Yes
Connector Shape
Oval
Dust Shield Included
No
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23483152
Zoro #
G600555914
UPC #
808709319849
Country of Origin
Unknown

Dimensions

Wiring Harness Length (in)
68-3/4 Inch

Details

Color
Black
Hardware Included
Yes
Connector Shape
Oval
Dust Shield Included
No
Connector Gender
Female
Number Of Terminals
2
Number Of Bolt Holes
1
Terminal Type
Blade, Pin
Wiring Harness Included
Yes
Number Of Connectors
1
Terminal Gender
Male

Description

Sensor Asm-Rr Whl Spd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.