Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Asmexh Temp Posn 3 Do Not Use

  • Mfr # 19418899

  • Zoro # G000556153


product price: $60.99
/ea

Key Features

Features
Programming Required
Includes
Mounting Hardware
Length (in)
4.7 in
Wiring Harness Length
468 mm
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19418899
Zoro #
G000556153
UPC #
193468169119
Country of Origin
Unknown

Dimensions

Length (in)
4.7 in
Wiring Harness Length
468 mm
Width (in)
4.7 in
Height (in)
1 in

Details

Features
Programming Required
Includes
Mounting Hardware
Number of Terminals
2
Terminal Gender
Female
Item
Exhaust Temperature Sensor
Connector Shape
Oval
Terminal Type
Pin
Connector Gender
Male

Description

Sensor Asmexh Temp Posn 3 Do Not Use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.