Zoro Homepage

Sensor Kit Fuel Lvl, Sk1435

  • Mfr # SK1435

  • Zoro # G5716677


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Height (in)
4 in
Number of Terminals
2
Connector Shape
Square
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK1435
Zoro #
G5716677
UPC #
808709293958
Country of Origin
Unknown

Dimensions

Height (in)
4 in
Length (in)
10.88 in
Width (in)
6.5 in

Details

Terminal Type
Blade
Item
Fuel Level Sensor Kit
Number of Terminals
2
Connector Shape
Square
Connector Gender
Male
Number of Connectors
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.