Zoro Homepage

Sensor-Spd Input & Output, 24203876

  • Mfr # 24203876

  • Zoro # G5617301


product price: $30.19
/ea

Key Features

Weight
0.5 lb
Height
3.06 in
Width
3.06 in
Length
3.09 in
Terminal Type
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24203876
Zoro #
G5617301
UPC #
36666573558
Country of Origin
Unknown

Dimensions

Height
3.06 in
Width
3.06 in
Length
3.09 in

Details

Weight
0.5 lb
Terminal Type
Blade
Number of Terminals
2
Connector Shape
Oval
Number of Connectors
1
Connector Gender
Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.