This item is Discontinued.

Acdelco Shock Absorber 2013-2019 Cadillac XTS, 84326294 84326294

This item is Discontinued.

Acdelco

Shock Absorber 2013-2019 Cadillac XTS, 84326294 (Discontinued)

Mfr # 84326294
Zoro # G5406823
UPC # 808709699101
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84326294
Zoro #
G5406823
UPC #
808709699101
Country of Origin
Unknown

Dimensions

Length
25.1 in
Collapsed Length (in)
15.62 in
Width (in)
6.8 in
Shaft Diameter (in)
0.55 in
Height (in)
2.7
Body Diameter (in)
1.97 in

Details

Lower Mount Type
Eyelet
Shaft Material
Steel
Grade Type
Regular
Cylinder Material
Steel

Description

AC Delco 's built a reputation in the automotive industry for quality and craftmanship. We manufacture 's for virtually every automobile on the road today. AC Delco 's are available for on and off road use and are designed for all weather conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.