
Solenoid Asm Evap Emis Cnstr Vent Vlv, 84524035 (Discontinued)
- Mfr # 84524035
- Zoro # G3282088
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84524035
Zoro #
G3282088
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2.5 in
Length
3.9 in
Height
1.2 in
Port Outside Diameter (in)
0.93 in
Details
Item
Vapor Canister Vent Valve Solenoid
Weight
0.2 lb
Number of Connectors
1
Fit Type
Specific
Number of Ports
1
Number of Terminals
2
Terminal Type
Pin
Connector Gender
Female
Terminal Gender
Male
Connector Shape
Oval
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.