Zoro Homepage

Spark Plug Asm, 41-131

  • Mfr # 41-131

  • Zoro # G800557091


product price: $10.99
/ea

Key Features

Center Electrode Material
Copper
Hex Size
14 mm
Seat Type
Conical
Ground Electrode Tip Design
Single Prong Electrode
Ground Electrode Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-131
Zoro #
G800557091
UPC #
-
Country of Origin
Unknown

Dimensions

Hex Size
14 mm
Length
3.59 in
Width (in)
3.44 in
Height (in)
0.88 in

Details

Center Electrode Material
Copper
Seat Type
Conical
Ground Electrode Tip Design
Single Prong Electrode
Ground Electrode Quantity
1
Ground Electrode Core Material
Nickel Alloy Platinum Pad
Center Electrode Tip Material
Iridium
Ground Configuration
Single

Description

Spark Plug Asm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.