Zoro Homepage

Spark Plug Asm, 41-152

  • Mfr # 41-152

  • Zoro # G600557048


product price: $10.59
/ea

Key Features

Gap Size
0.051 in
Ground Electrode Quantity
1
Center Electrode Material
Copper
Ground Electrode Tip Design
Standard
Hex Size
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-152
Zoro #
G600557048
UPC #
-
Country of Origin
Unknown

Dimensions

Gap Size
0.051 in
Hex Size
14 mm
Length
3.72 in
Thread Dia.
0.472 in
Insulator Height (in)
2.067 in
Height (in)
0.88 in
Width (in)
3.25 in

Details

Ground Electrode Quantity
1
Item
Iridium Spark Plug
Center Electrode Material
Copper
Ground Electrode Tip Design
Standard
Features
Resistor Type
Thread Reach
0.984 in
Seat Type
Conical
Ground Electrode Core Material
Nickel Alloy Platinum Pad
Center Electrode Tip Material
Iridium
Ground Configuration
Single

Description

Spark Plug Asm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.