Zoro Homepage

Speaker Asm-Rdo Frt S/D, 84510963

  • Mfr # 84510963

  • Zoro # G900412221


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Diameter (in)
8.48 in
Height (in)
3.75 in
Terminal Type
Blade
Width (in)
10.48 in
Mounting Depth (in)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84510963
Zoro #
G900412221
UPC #
808709864448
Country of Origin
Unknown

Dimensions

Diameter (in)
8.48 in
Height (in)
3.75 in
Width (in)
10.48 in
Mounting Depth (in)
1.5 in
Length (in)
11.75 in

Details

Item
Door Radio Speaker
Terminal Type
Blade
Number of Terminals
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.