Zoro Homepage

Starter Asm, 12609317

  • Mfr # 12609317

  • Zoro # G4510218


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Length
13.88 in
Voltage
12V DC
Features
Re Clockable Flange; Solenoid Attached
Power Rating
1.61 HP
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12609317
Zoro #
G4510218
UPC #
808709557494
Country of Origin
Unknown

Dimensions

Length
13.88 in
Width (in)
13.25 in
Height (in)
10.25 in

Details

Voltage
12V DC
Features
Re Clockable Flange; Solenoid Attached
Power Rating
1.61 HP
Number of Teeth
9
Mounting Style
Flange
Number of Holes
2
Item
Starter Motor
Mounting Flange to Pinion End at Rest (in)
1.14 in
Starter Rotation
Clockwise
Mounting Flange to End of Case (in)
5.65 in
Nose Cone Material
Aluminum
Nose Cone Type
Closed Nose
Case Grounding
Grounded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.