Zoro Homepage

Starter Asm, 12637617

  • Mfr # 12637617

  • Zoro # G4517190


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Features
Solenoid Attached
Voltage
12V DC
Length
8.4 in
Number of Teeth
9
Number of Holes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12637617
Zoro #
G4517190
UPC #
808709571384
Country of Origin
Unknown

Dimensions

Length
8.4 in
Width (in)
5 in
Height (in)
4 in

Details

Features
Solenoid Attached
Voltage
12V DC
Number of Teeth
9
Number of Holes
2
Mounting Style
Pad
Case Grounding
Grounded
Item
Starter Motor
Starter Rotation
Clockwise
Nose Cone Material
Aluminum
Nose Cone Type
Open Nose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.