Zoro Homepage

Starter Bolt, 12338064

  • Mfr # 12338064

  • Zoro # G4505878


product price: $26.89
/ea

Key Features

Material
Steel
Width (in)
2.74 in
Thread Length (in)
0.94 in
Threads Per Inch
16
Bolt Type
Flanged Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12338064
Zoro #
G4505878
UPC #
808709948261
Country of Origin
Unknown

Dimensions

Width (in)
2.74 in
Thread Length (in)
0.94 in
Thread Diameter
0.375 in
Height (in)
2.34 in
Length (in)
4.33 in

Details

Material
Steel
Threads Per Inch
16
Bolt Type
Flanged Head
Head Drive Type
Hex
Item
Multi-Purpose Bolt
System of Measurement
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.