Zoro Homepage

Starter(Mipgm11 1.8Kw) Starter-(Mipgm1,337-1172

  • Mfr # 337-1172

  • Zoro # G4684466


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Features
Re Clockable Flange; Solenoid Attached
Length
12.7 in
Voltage
12V DC
Power Rating
1.8 HP
Mounting Style
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
337-1172
Zoro #
G4684466
UPC #
-
Country of Origin
Unknown

Dimensions

Length
12.7 in
Height (in)
5.8 in
Width (in)
7.2 in

Details

Features
Re Clockable Flange; Solenoid Attached
Voltage
12V DC
Power Rating
1.8 HP
Mounting Style
Flange
Number of Holes
2
Number of Teeth
13
Nose Cone Type
Closed Nose
Mounting Flange to Pinion End at Rest (in)
0.87 in
Starter Rotation
Clockwise
Item
Starter
Mounting Flange to End of Case (in)
7.52 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.