Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEERING TIE ROD END ASSEMBLY

  • Mfr # 15254061

  • Zoro # G502109208


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
Outer
Length
5.88 in
Weight
1.3 lb
Width
4.88 in
Height
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15254061
Zoro #
G502109208
UPC #
809000000000
Country of Origin
Unknown

Dimensions

Length
5.88 in
Width
4.88 in
Height
4.75 in

Details

Type
Outer
Weight
1.3 lb
Color
Black
Includes
Castle Nut; Grease Fitting
Features
Adjustable
End 2 Gender
Male
End 1 Gender
Female
Item
Steering Linkage Outer Tie Rod Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.