
Strap-Infl Rst Wrg Harn, 12337820
Mfr # 12337820
Zoro # G2635288
product price: $1.65
/eaSold in multiples of 42 for $69.30
Key Features
Features
Self Locking
Length
15.3 in
Material
Nylon
Thickness
0.0512 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12337820
Zoro #
G2635288
UPC #
36666254426
Country of Origin
Unknown
Dimensions
Length
15.3 in
Thickness
0.0512 in
Width (in)
0.3 in
Height (in)
0.3 in
Details
Features
Self Locking
Material
Nylon
Color
Black
Item
Nylon Cable Tie
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.