Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Acdelco Suspension Control Arm Bumper, 15835666 15835666

Suspension Control Arm Bumper, 15835666 (Discontinued)

  • Mfr # 15835666
  • Zoro # G5278836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15835666
Zoro #
G5278836
UPC #
808709928515
Country of Origin
Unknown

Dimensions

Length
3.13 in
Width
2.205 in
Height
2.2 in
Thickness
2.717 in
Stud Thread Diameter (in)
0.394 in
Mounting Stud Length (in)
0.709 in

Details

Item
Front Lower Suspension Control Arm Bumper
Material
Polyurethane Foam
Weight
0.51 lb
Color
Black
Number of Mounting Studs
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.