Zoro Homepage
This item is Discontinued.
Acdelco Suspension Strut&Coil Spring Assembly 2010-2012 Subaru Legacy 2. 15-4694

Suspension Strut&Coil Spring Assembly 2010-2012 Subaru Legacy 2. (Discontinued)

  • Mfr # 15-4694
  • Zoro # G5727721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-4694
Zoro #
G5727721
UPC #
707773712337
Country of Origin
Mexico

Dimensions

Width (in)
8.7 in
Length (in)
22 in
Mounting Flange Thickness (in)
0.55 in
Clutch Maximum Diameter (in)
6.48 in
Height (in)
7.3 in

Details

Volume
146.3 cu in
Rotation
Counterclockwise
Color
Silver
Item
Engine Cooling Fan Clutch
Material
Cast Aluminum
Number of Mount Holes
1
Distance From Clutch To Mounting Flange (in)
1.72 in
Mounting Type
Thread On

Description

ACDelco GM Original Equipment Engine Cooling Fan Clutches control the speed of the radiator fan based on the temperature of the air after it passes through the radiator fins. This original equipment engine cooling fan clutch is a GM-recommended replacement for your vehicle's original components and has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors. Dependable. Durable.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.