Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Asm-Dr Lk Ebony, 15867074

  • Mfr # 15867074

  • Zoro # G2164072


product price: $24.89
/ea

Key Features

Overall Height (In.)
1.3 in
Color
Ebony
Weight
0.05 lb
Terminal Type
Pin
Terminal Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15867074
Zoro #
G2164072
UPC #
808709442646
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.3 in
Length (in)
2.5 in
Width (in)
2 in

Details

Item
Ebony Door Lock Switch
Color
Ebony
Weight
0.05 lb
Terminal Type
Pin
Terminal Gender
Male
Connector Gender
Female
Switch Activation Type
Rocker
Number of Terminals
5
Connector Shape
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.