Zoro Homepage

Switch Asm-Ign & Start, 23276089

  • Mfr # 23276089

  • Zoro # G2147561


product price: $29.99
/ea

Key Features

Overall Height (In.)
1.6 in
Weight
0.07 lb
Terminal Type
Pin
Number of Connectors
1
Connector Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23276089
Zoro #
G2147561
UPC #
808709383482
Country of Origin
Unknown

Dimensions

Overall Height (In.)
1.6 in
Length (in)
3.2 in
Width (in)
1.6 in

Details

Item
Ignition Switch
Weight
0.07 lb
Terminal Type
Pin
Number of Connectors
1
Connector Gender
Female
Mounting Type
Bolt
Number of Terminals
6
Terminal Gender
Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.