Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Asm-Ign & Start, 84153624

  • Mfr # 84153624

  • Zoro # G2153922


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Ignition Starter Switch ACDelco GM Original EquipmentFits the following vehicles: 2003-2007 Cadillac CTS, 2004-2006 Cadillac SRX
Overall Height (In.)
2.1
Features
Work with vehicle electronics to help optimize vehicle capabilities. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Weight
0.26
Terminal Quantity
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
84153624
Zoro #
G2153922
UPC #
808709570417
Country of Origin
Unknown

Dimensions

Overall Height (In.)
2.1
Width (in)
2.1
Length (in)
3.1

Details

Fits Brand
Ignition Starter Switch ACDelco GM Original EquipmentFits the following vehicles: 2003-2007 Cadillac CTS, 2004-2006 Cadillac SRX
Features
Work with vehicle electronics to help optimize vehicle capabilities. Some GM Genuine Parts may have formerly appeared as ACDelco GM Original Equipment (OE). GM Genuine Parts are designed, engineered and tested to rigorous standards, and are backed by General Motors. GM Engineers design and validate OE parts specifically for your Chevrolet, Buick, GMC, or Cadillac vehicle. GM regularly updates production and service part designs to integrate new materials and technologies
Weight
0.26
Terminal Quantity
6
Connector Quantity
1
Terminal Type
Pin
Connector Gender
Female
Terminal Gender
Male
Mounting Type
Bolt On
Attachment Method
Bolt-On
Number Of Connectors
1
Number Of Terminals
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.