Zoro Homepage

Switch Asm-Rr S/D Wdo -Black, 23436335

  • Mfr # 23436335

  • Zoro # G2116439


product price: $46.39
/ea

Key Features

Features
Illuminated, Programming Required
Color
Black
Terminal Gender
Male
Housing Material
Plastic
Number of Terminals
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23436335
Zoro #
G2116439
UPC #
808709731368
Country of Origin
Unknown

Details

Item
Black Carbon Metallic Rear Side Door Window Switch
Features
Illuminated, Programming Required
Color
Black
Terminal Gender
Male
Housing Material
Plastic
Number of Terminals
7
Connector Gender
Female
Terminal Type
Blade

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.