Zoro Homepage

Switch Asm-Trlr Brk Cont, 84109433

  • Mfr # 84109433

  • Zoro # G2136474


product price: $56.79
/ea

Key Features

Features
GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured with GM Original Equipment specification for fit, form, and function
Fits Brand
Material
ABS Plastic
Finish
Smooth
Mount Plate Width
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84109433
Zoro #
G2136474
UPC #
808709636762
Country of Origin
Unknown

Dimensions

Mount Plate Width
3.5"
Mount Plate Length
8.19"

Details

Features
GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured with GM Original Equipment specification for fit, form, and function
Fits Brand
Material
ABS Plastic
Finish
Smooth
Housing Color
Black Carbon
Housing Material
Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.