Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Asm-Rad Su, 84368363

  • Mfr # 84368363

  • Zoro # G2293003


product price: $75.85
/ea
Free Shipping & Returns

Key Features

Fits Brand
Engine Coolant ReservoirFits the following vehicles: 2007-2014 Cadillac Escalade, 2007-2014 Cadillac Escalade ESV, 2007-2013 Cadillac Escalade EXT, 2007-2013 Chevrolet Avalanche, 2007-2013 Chevrolet Silverado 1500, 2007-2019 Chevrolet Silverado 2500 HD, 2007-2019 Chevrolet Silverado 3500 HD, 2007-2014 Chevrolet Suburban 1500, 2007-2013 Chevrolet Suburban 2500, 2007-2014 Chevrolet Tahoe, 2007-2013 GMC Sierra 1500, 2007-2019 GMC Sierra 2500 HD, 2007-2019 GMC Sierra 3500 HD, 2007-2014 GMC Yukon, 2007-2014 GMC Yukon XL 1500, 2007-2013 GMC Yukon XL 2500
Overall Height (In.)
11.71
Features
GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured to GM OE specification for fit, form, and function; Pressurized
Material
Plastic
Color
White Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84368363
Zoro #
G2293003
UPC #
808709793861
Country of Origin
Unknown

Dimensions

Overall Height (In.)
11.71
Width (in)
12.4
Length (in)
13.69

Details

Fits Brand
Engine Coolant ReservoirFits the following vehicles: 2007-2014 Cadillac Escalade, 2007-2014 Cadillac Escalade ESV, 2007-2013 Cadillac Escalade EXT, 2007-2013 Chevrolet Avalanche, 2007-2013 Chevrolet Silverado 1500, 2007-2019 Chevrolet Silverado 2500 HD, 2007-2019 Chevrolet Silverado 3500 HD, 2007-2014 Chevrolet Suburban 1500, 2007-2013 Chevrolet Suburban 2500, 2007-2014 Chevrolet Tahoe, 2007-2013 GMC Sierra 1500, 2007-2019 GMC Sierra 2500 HD, 2007-2019 GMC Sierra 3500 HD, 2007-2014 GMC Yukon, 2007-2014 GMC Yukon XL 1500, 2007-2013 GMC Yukon XL 2500
Features
GM-recommended replacement part for your GM vehicle's original factory component. Offering the quality, reliability, and durability of GM OE. Manufactured to GM OE specification for fit, form, and function; Pressurized
Material
Plastic
Color
White Black
Weight
2.1
Shape
Irregular
Cap Type
Screw On
Mount Stud Quantity
2
Pressurized
Yes
Number Of Mounting Holes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.