Zoro Homepage

Transmitter Asm-R/Con Dr Lk, 22733524

  • Mfr # 22733524

  • Zoro # G2283002


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Includes
Battery Included
Fits Brand
Transmitter Assembly-R/Con Dr LkFits the following vehicles: 2004-2012 Chevrolet Malibu, 2005-2009 Buick Allure, 2005-2009 Buick LaCrosse, 2005-2010 Pontiac G6, 2005-2008 Pontiac Grand Prix, 2007-2010 Chevrolet Cobalt, 2007-2010 Pontiac G5, 2007-2009 Saturn Aura, 2010 Saturn Sky
Features
Overall Height (In.)
2
Overall Width (In.)
2-1/4 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22733524
Zoro #
G2283002
UPC #
808709291510
Country of Origin
Unknown

Dimensions

Overall Height (In.)
2
Overall Width (In.)
2-1/4 Inch
Keyway Size
0.63"
Length (in)
2-13/16 Inch
Width (in)
2.2

Details

Includes
Battery Included
Fits Brand
Transmitter Assembly-R/Con Dr LkFits the following vehicles: 2004-2012 Chevrolet Malibu, 2005-2009 Buick Allure, 2005-2009 Buick LaCrosse, 2005-2010 Pontiac G6, 2005-2008 Pontiac Grand Prix, 2007-2010 Chevrolet Cobalt, 2007-2010 Pontiac G5, 2007-2009 Saturn Aura, 2010 Saturn Sky
Features
Color
Black
Weight
0.05
Material
Plastic
Button Quantity
5
Battery Required
Yes
Programming Required
Yes
Number Of Buttons
5
Button Function
Lock, Panic, Unlock, Trunk, Remote Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.