Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter Asm-R/Con Dr Lk, 22936101

  • Mfr # 22936101

  • Zoro # G2288864


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Overall Height (In.)
0.6 in
Features
Programming Required
Color
Black
Weight
0.05 lb
Length (in)
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22936101
Zoro #
G2288864
UPC #
808709291664
Country of Origin
Unknown

Dimensions

Overall Height (In.)
0.6 in
Length (in)
2.8 in
Key Ring Diameter (mm)
13 mm
Width (in)
2.2 in

Details

Item
Key Fob
Features
Programming Required
Color
Black
Weight
0.05 lb
Fob Material
Plastic
Number of Buttons
5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.