This item is Discontinued.

Acdelco Turn Signal Switch, 84049754 84049754

This item is Discontinued.

Acdelco

Turn Signal Switch, 84049754 (Discontinued)

Mfr # 84049754
Zoro # G6190403
UPC # 808709501275
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
84049754
Zoro #
G6190403
UPC #
808709501275
Country of Origin
Mexico

Dimensions

Width (in)
4.2 in
Height (in)
4 in
Length (in)
6.8 in

Details

Features
Multi Function Switch
Includes
Lever
Item
Turn Signal Switch
Voltage
12V DC
Number of Terminals
14
Connector Gender
Male Female
Number of Connectors
2
Terminal Gender
Male Female
Terminal Type
Pin
Mounting Position
Steering Column

Description

Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.