Zoro Homepage

Valve Asm-Brk Press Mod, 25879231

  • Mfr # 25879231

  • Zoro # G3546198


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Number of Terminals
3
Terminal Type
Blade/Pin
Number of Connectors
2
Width (in)
6.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25879231
Zoro #
G3546198
UPC #
707773710937
Country of Origin
Unknown

Dimensions

Length
8.5 in
Width (in)
6.88 in
Thread Diameter
0.393 in
Maximum Diameter (in)
0.472 in
Height (in)
5.5 in

Details

Item
ABS Pressure Modulator Valve
Number of Terminals
3
Terminal Type
Blade/Pin
Number of Connectors
2
Connector Gender
Female
Terminal Gender
Male
Attachment Type
Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.