Zoro Homepage

Valve Asm-Pcv

  • Mfr # 12691880

  • Zoro # G900678030


product price: $13.39
/ea

Key Features

Material
Plastic
Inside Diameter
0.28 in
Includes
Cap
Length (in)
3.1 in
Nipple Direction
Straight Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12691880
Zoro #
G900678030
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
0.28 in
Length (in)
3.1 in
Height (in)
1.2 in
Width (in)
1.6 in
Thread Diameter
0.67 in
Outlet Port Diameter (in)
0.39 in

Details

Material
Plastic
Includes
Cap
Item
Positive Crank Ventilation (PCV) Valve
Nipple Direction
Straight Up
Mounting Type
Threaded
Number of Hose Connectors
1

Description

Valve Asm-Pcv

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.