
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12632174
Zoro #
G6314425
UPC #
707773940983
Country of Origin
Mexico
Dimensions
Width (in)
2.5 in
Height (in)
1.5 in
Length (in)
4.8 in
Connector Hose Inside Diameter (in)
0.22 in
Details
Item
Vapor Canister Purge Valve
Connector Shape
Oval
Number of Vacuum Ports
2
Connector Gender
Female
Number of Terminals
2
Terminal Type
Pin
Number of Connectors
1
Terminal Gender
Male
Description
An ACDelco GM Original Equipment Vapor Canister Purge Valve is an emission control component and is a GM-recommended replacement for your vehicle's original component. The purge valve controls the flow of fuel vapor from the vapor canister to the intake manifold. This original equipment vapor canister purge valve has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.