
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12638819
Zoro #
G3564058
UPC #
808709036708
Country of Origin
Mexico
Dimensions
Height
2.8 in
Width
3.4 in
Length
5 in
Details
Weight
0.3 lb
Number of Connectors
1
Terminal Type
Pin
Number of Terminals
2
Connector Shape
Oval
Connector Gender
Female
Number of Vacuum Ports
2
Terminal Gender
Male
Description
An ACDelco GM Original Equipment Vapor Canister Purge Valve is an emission control component and is a GM-recommended replacement for your vehicle’s original component. The purge valve controls the flow of fuel vapor from the vapor canister to the intake manifold. This original equipment vapor canister purge valve has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.